Overview
Mfr description
SID12009 3/8" DRIVE X 11/32" 6-POINT IMP
- Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- 6-point socket opening provides an exact fit for hex fasteners
- Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- Detent pin hole on one side allows works with both friction ring and detent pin anvils
Specifications
- Drive Size3/8 in.
- Socket Size11/32 in
- Socket Points6 PT
- Overall Length30 mm
- Finish CoatingBlack Oxide
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data