Motion
SID12106

TEKTON, INC
SID12106

3/8 Inch Drive x 6 mm 6-Point Impact Socket
MI ITEM #11977803
MFR #SID12106
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID12106

3/8 Inch Drive x 6 mm 6-Point Impact Socket
MI ITEM #11977803
MFR #SID12106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
SID12106 3/8" DRIVE X 6 MM 6-POINT IMPAC
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-point socket opening provides an exact fit for hex fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Detent pin hole on one side allows works with both friction ring and detent pin anvils

Specifications

  • Drive Size
    3/8 in.
  • Socket Size
    6 mm
  • Material
    Cr-V
  • Socket Points
    6 PT
  • Overall Length
    30 mm
  • Finish Coating
    Black Oxide
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text