1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SID12112
3/8 Inch Drive x 12 mm Shallow 6-Point Impact Socket
Mi Item #
11977809
MFR #
SID12112
Price
$10.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
TEKTON, INC SID12112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SID12112
3/8 Inch Drive x 12 mm Shallow 6-Point Impact Socket
Mi Item #
11977809
MFR #
SID12112
Mfr description
SID12112 3/8" DRIVE X 12 MM 6-POINT IMPA
Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
6-point socket opening provides an exact fit for hex fasteners
Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.10
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in.
Socket Size
12 mm
Details
Socket Points
6 PT
Socket Type
Standard
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items