Motion
SID13013

TEKTON, INC
SID13013

3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket
Mi Item #11977828
MFR #SID13013
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID13013

3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket
Mi Item #11977828
MFR #SID13013

Mfr description
SID13013 3/8" DRIVE X 1/2" DEEP 6-POINT
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-point socket opening provides an exact fit for hex fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Drive Size
    3/8 in.
  • Overall Length
    63 mm
  • Socket Size
    1/2 in

Details

  • Finish Coating
    Black Oxide
  • Material
    50BV30 Chromium-Vanadium (Cr-V)
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)