Specifications
Dimensions
- Drive Size3/8 in.
- Overall Length63 mm
- Socket Size9/16 in
Details
- Finish CoatingBlack Oxide
- Material50BV30 Chromium-Vanadium
- Socket Points6 PT
- Socket TypeDeep
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)