Overview
Mfr description
SID13019 3/8" DRIVE X 3/4" DEEP 6-POINT
- Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- 6-point socket opening provides an exact fit for hex fasteners
- Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Specifications
- Drive Size3/8 in.
- Socket Size3/4 in
- Socket Points6 PT
- Overall Length63 mm
- Finish CoatingBlack Oxide
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data