Motion
SID13122

TEKTON, INC
SID13122

3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket
MI ITEM #11977853
MFR #SID13122
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID13122

3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket
MI ITEM #11977853
MFR #SID13122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
SID13122 3/8" DRIVE X 22 MM DEEP 6-POINT
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-point socket opening provides an exact fit for hex fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque

Specifications

  • Drive Size
    3/8 in.
  • Socket Size
    22 mm
  • Material
    Chromium-Vanadium Steel (50BV30 Cr-V)
  • Socket Points
    6 PT
  • Overall Length
    63 mm
  • Finish Coating
    Black Oxide
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text