Motion
SID22112

TEKTON, INC
SID22112

1/2 Inch Drive x 12 mm 6-Point Impact Socket
MI ITEM #11977881
MFR #SID22112
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID22112

1/2 Inch Drive x 12 mm 6-Point Impact Socket
MI ITEM #11977881
MFR #SID22112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
SID22112 1/2" DRIVE X 12 MM 6-POINT IMPA
  • Two Size Markings – The size is marked in two ways on every socket—both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – While the overall socket is a standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works with Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • High-Performing Steel Alloys – This socket is made from 50BV30 Chromium-Vanadium (Cr-V) and has a corrosion-resistant manganese phosphate coating

Specifications

  • Drive Size
    1/2 in.
  • Socket Size
    12 mm
  • Socket Points
    6 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought