Motion
SID22416

TEKTON, INC
SID22416

1/2 Inch Drive x E16 External Star Impact Socket
MI ITEM #11977912
MFR #SID22416
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID22416

1/2 Inch Drive x E16 External Star Impact Socket
MI ITEM #11977912
MFR #SID22416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
SID22416 1/2" DRIVE X E16 EXTERNAL STAR
  • Precise E-Star Geometry – The internal six-lobe geometry is designed for a high-torque fit that resists slipping
  • Made from Cr-V Steel – The chromium-vanadium socket is heat-treated to 40.5–47.5 HRC for use on impact wrenches
  • Corrosion-Resistant – The socket is coated with a manganese phosphate finish to resist corrosion
  • Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
  • Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types

Specifications

  • Drive Size
    1/2 in.
  • Finish Coating
    Black Oxide
  • Material
    6140 Chromium Vanadium (Cr-V) steel
  • Overall Length
    1.5000 in
  • Socket Points
    Torx
  • Socket Size
    E16
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text