Motion
SID22418

TEKTON, INC
SID22418

1/2 Inch Drive x E18 Shallow External Star Impact Socket
MI ITEM #11977913
MFR #SID22418
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID22418

1/2 Inch Drive x E18 Shallow External Star Impact Socket
MI ITEM #11977913
MFR #SID22418

Mfr description
SID22418 1/2" DRIVE X E18 EXTERNAL STAR
  • Precise E-Star Geometry – The internal six-lobe geometry is designed for a high-torque fit that resists slipping
  • Made from Cr-V Steel – The chromium-vanadium socket is heat-treated to 40.5–47.5 HRC for use on impact wrenches
  • Corrosion-Resistant – The socket is coated with a manganese phosphate finish to resist corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Overall Length
    1.5000 in
  • Socket Size
    E18

Details

  • Finish Coating
    Black Oxide
  • Material
    6140 Chromium Vanadium (Cr-V) steel
  • Socket Points
    Torx
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)