Motion
SID91300

TEKTON, INC
SID91300

3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4 - 1 in.)
MI ITEM #11977981
MFR #SID91300
List Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID91300

3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4 - 1 in.)
MI ITEM #11977981
MFR #SID91300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.08/each for your price

Overview

Mfr description
SID91300 3/8" DRIVE 6-POINT IMPACT SOCKE
  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-point socket openings provide an exact fit for hex fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go

Specifications

  • Drive Size
    3/8 in.
  • Socket Points
    6 PT
  • Number Of Pieces
    15
  • Max Size
    1 in
  • Min Size
    1/4 in
  • Finish/Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text