Motion
SID92100

TEKTON, INC
SID92100

1/2 Inch Drive Shallow External Star Impact Socket Set with Rail, 9-Piece (E10 - E24)
MI ITEM #11977990
MFR #SID92100
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID92100

1/2 Inch Drive Shallow External Star Impact Socket Set with Rail, 9-Piece (E10 - E24)
MI ITEM #11977990
MFR #SID92100

Mfr description
SID92100 1/2" DRIVE EXTERNAL STAR IMPACT
  • Precise E-Star Geometry – The internal six-lobe geometry is designed for a high-torque fit that resists slipping
  • Made from Cr-V Steel – The chromium-vanadium socket is heat-treated to 40.5–47.5 HRC for use on impact wrenches
  • Corrosion-Resistant – The socket is coated with a manganese phosphate finish to resist corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)