Motion
SID92301

TEKTON, INC
SID92301

1/2 Inch Drive 6-Point Impact Socket Set with Case, 17-Piece (5/16 - 1-1/4 in.)
MI ITEM #11977991
MFR #SID92301
Your Price$129.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID92301

1/2 Inch Drive 6-Point Impact Socket Set with Case, 17-Piece (5/16 - 1-1/4 in.)
MI ITEM #11977991
MFR #SID92301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.98/each(List $149.48)

Overview

Mfr description
SID92301 1/2" DRIVE 6-POINT IMPACT SOCKE
  • Two Size Markings – The size is marked in two ways on every socket—both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – While the overall socket is a standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works with Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • High-Performing Steel Alloys – The sockets in this set are made from either 50BV30 Chromium-Vanadium (Cr-V) or 4140 Chromium-Molybdenum (Cr-Mo), depending on the size, and have a corrosion-resistant manganese phosphate coating

Specifications

  • Drive Size
    1/2 in.
  • Socket Points
    6 PT
  • Number Of Pieces
    17
  • Max Size
    1-1/4 in
  • Min Size
    5/16 in
  • Finish/Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought