Motion
SID92305

TEKTON, INC
SID92305

1/2 Inch Drive Deep 6-Point Impact Socket Set with Case, 17-Piece (5/16 - 1-1/4 in.)
Mi Item #11977993
MFR #SID92305
Price$165.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID92305

1/2 Inch Drive Deep 6-Point Impact Socket Set with Case, 17-Piece (5/16 - 1-1/4 in.)
Mi Item #11977993
MFR #SID92305

Mfr description
SID92305 1/2" DRIVE DEEP 6-POINT IMPACT
  • Two Size Markings – The size is marked in two ways on every socket—both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – While the overall socket is a standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works with Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.11/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Max Size
    1-1/4 in
  • Min Size
    5/16 in

Details

  • Finish/Coating
    Black Oxide
  • Number Of Pieces
    17
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)