Overview
Mfr description
SID92322 1/2" DRIVE 6-POINT IMPACT SOCKE
- Two Size Markings – The size is marked in two ways on every socket—both as a high-visibility laser marking and a permanent stamped marking
- Full-Length Socket Well – While the overall socket is a standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
- Works with Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
- Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- High-Performing Steel Alloys – The sockets in this set are made from either 50BV30 Chromium-Vanadium (Cr-V) or 4140 Chromium-Molybdenum (Cr-Mo), depending on the size, and have a corrosion-resistant manganese phosphate coating
Specifications
- Drive Size1/2 in.
- Socket Points6 PT
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data