Motion
SID92327

TEKTON, INC
SID92327

1/2 Inch Drive Shallow 6-Point Impact Socket Set with Case, 31-Piece (8 - 38 mm)
Mi Item #11977998
MFR #SID92327
Price$337.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID92327

1/2 Inch Drive Shallow 6-Point Impact Socket Set with Case, 31-Piece (8 - 38 mm)
Mi Item #11977998
MFR #SID92327

Mfr description
SID92327 1/2" DRIVE 6-POINT IMPACT SOCKE
  • Two Size Markings – The size is marked in two ways on every socket—both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – While the overall socket is a standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works with Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.34/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Black Oxide
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)