1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SID92407
1/2 Inch Drive Shallow and Deep 6-Point Impact Socket and Accessory Set with Case, 87-Piece (5/16 - 1-1/4 in., 8 - 32 mm)
Mi Item #
11978005
MFR #
SID92407
Price
$692.07
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SID92407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SID92407
1/2 Inch Drive Shallow and Deep 6-Point Impact Socket and Accessory Set with Case, 87-Piece (5/16 - 1-1/4 in., 8 - 32 mm)
Mi Item #
11978005
MFR #
SID92407
Mfr description
SID92407 1/2" DRIVE 6-POINT IMPACT SOCKE
Two Size Markings – The size is marked in two ways on every socket—both as a high-visibility laser marking and a permanent stamped marking
Full-Length Socket Well – While the overall socket is a standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
Works with Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$692
.07
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in.
Max Size
32 mm
Min Size
8 mm
Details
Finish/Coating
Black Oxide
Number Of Pieces
87
Socket Points
6 PT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items