Specifications
Dimensions
- Minimum Torx SizeT10
- Torx Size RangeT20 - T60, TR20 - TR60
Details
- Drive StyleTorx
- MaterialSteel
- Set TypeTorx, TR Torx, External Star
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)