Overview
Mfr description
SKT25301 1/2" DRIVE 6-POINT SOCKET & RAT
- Complete set has every size from 3/8 to 1 inch and 10 to 24 mm in both deep and standard lengths
- 6-point sockets apply force to flat sides of fasteners and not the corners, preventing round-off
- Extra large die-stamped size marking is easy to read and can’t wear off
- Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
- Finely geared 90-tooth ratchet needs only a 4-degree working swing arc
- Includes tools not found in most sets like a universal joint and extensions
- Strong resilient carrying case with built-in parts tray keeps everything organized
Specifications
- Drive Size1/2 in.
- Socket Points6 PT
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data