Overview
Mfr description
SKT25801 1/2" DRIVE TORX & EXTERNAL STAR
- Precise Geometry – The star-shaped bit tips of the Torx sockets are machined to precise tolerances, and the internal six-lobe geometry of the E-Star sockets are designed for a high-torque fit that resists slipping
- Optimal Two-Piece Design – We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
- Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
- Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
- Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types
- Carrying Case – Made from a high-density polyethylene material that resists exposure to common lubricants, fuels, and solvents
Specifications
- Drive Size1/2 in.
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data