1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SKT35105
3/4 Inch Drive Shallow 12-Point Socket and Ratchet Set with Case, 24-Piece (3/4 - 2 in.)
Mi Item #
11978020
MFR #
SKT35105
Price
$586.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SKT35105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SKT35105
3/4 Inch Drive Shallow 12-Point Socket and Ratchet Set with Case, 24-Piece (3/4 - 2 in.)
Mi Item #
11978020
MFR #
SKT35105
Mfr description
SKT35105 3/4" DRIVE 12-POINT SOCKET & RA
12-point sockets apply force to flat sides of fasteners and not the corners, preventing round-off
Extra large die-stamped size marking is easy to read and can’t wear off
Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$586
.68
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Max Size
2 in
Min Size
3/4 in
Details
Finish/Coating
Chrome
Number Of Pieces
212
Socket Points
12 PT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items