Overview
Mfr description
SKT35206 3/4" DRIVE DEEP 6-POINT SOCKET
- 6-point sockets apply force to flat sides of fasteners and not the corners, preventing round-off
- Extra large die-stamped size marking is easy to read and can’t wear off
- Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
- Finely geared 72-tooth ratchet needs only a 5-degree working swing arc
- Includes universal joint and 8-inch extension, tools not found in most sets
- Strong resilient carrying case with built-in parts tray keeps everything organized
Specifications
- Socket Points6 PT
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data