Motion
SRH01003

TEKTON, INC
SRH01003

Ratchet - Fixed Head, Non-Quick-Release Release Type, 1/4 in Drive Size, 3 in Overall Length
MI ITEM #11978024
MFR #SRH01003
List Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH01003

Ratchet - Fixed Head, Non-Quick-Release Release Type, 1/4 in Drive Size, 3 in Overall Length
MI ITEM #11978024
MFR #SRH01003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.58/each for your price

Overview

Mfr description
SRH01003 1/4" DRIVE X 3" RATCHET | SRH01
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
  • Proof Torque – Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
  • Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Specifications

  • Drive Size
    1/4 in
  • Flexible Head
    Fixed Head
  • Overall Length
    3 in
  • Release Type
    Non-Quick-Release
  • Grip Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text