Overview
Mfr description
SRH01104 3/8" DRIVE X 4-1/2" RATCHET | S
- 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
- Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
- Proof Torque – Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
- Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement
Specifications
- Flexible HeadFixed Head
- Overall Length4.5000 in
- Release TypeNon-Quick-Release
- Grip StyleStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data