Motion
SRH11104

TEKTON, INC
SRH11104

3/8 Inch Drive x 4-1/2 Inch Quick-Release Stubby Ratchet
MI ITEM #11978033
MFR #SRH11104
Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH11104

3/8 Inch Drive x 4-1/2 Inch Quick-Release Stubby Ratchet
MI ITEM #11978033
MFR #SRH11104

Mfr description
SRH11104 3/8" DRIVE X 4-1/2" QUICK-RELEA
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.68/each

Specifications

Dimensions

  • Overall Length
    4.5000 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Standard
  • Release Type
    Quick-Release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)