1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SRH11322
3/4 Inch Drive x 22 Inch Quick-Release Ratchet
Mi Item #
11978035
MFR #
SRH11322
Price
$210.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
TEKTON, INC SRH11322
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SRH11322
3/4 Inch Drive x 22 Inch Quick-Release Ratchet
Mi Item #
11978035
MFR #
SRH11322
Mfr description
SRH11322 3/4" DRIVE X 22" QUICK-RELEASE
90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$210
.08
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
22 in
Details
Flexible Head
Fixed Head
Grip Style
Standard
Release Type
Quick-Release
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items