Motion
SRH31108

TEKTON, INC
SRH31108

3/8 Inch Drive x 8 Inch Flex Head Quick-Release Ratchet
MI ITEM #11978044
MFR #SRH31108
Price$98.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH31108

3/8 Inch Drive x 8 Inch Flex Head Quick-Release Ratchet
MI ITEM #11978044
MFR #SRH31108

Mfr description
SRH31108 3/8" DRIVE X 8" FLEX HEAD QUICK
  • 180º Flex, 9 Positions – The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.98/each

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Flexible Head
    Flex Head
  • Grip Style
    Standard
  • Release Type
    Quick-Release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)