Overview
Mfr description
SRH31112 3/8" DRIVE X 12" FLEX HEAD QUIC
- 180º Flex, 9 Positions – The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
- 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
- Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
- Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
- Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement
Specifications
- Flexible HeadFlex Head
- Overall Length12 in
- Release TypeQuick-Release
- Grip StyleStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data