Overview
Mfr description
WAE83006 1/4" ANGLE HEAD OPEN END WRENCH
- Unmatched Access: Tekton’s 30/60 degree angle head wrenches save you time because you can continue work without disconnecting or dismantling equipment to access tight spots
- Optimized Beam Position: The wrench beam is shifted out of your way to allow the greatest range of motion
- Lean Outside Jaw: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape
- Strong Inside Jaw: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress
- 4140 Chrome Moly Steel: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches
- Precise Manufacturing: We use laser cutting and CNC machining to make our wrenches with efficiency and precision, resulting in a better fit and lower cost
- Made in USA: Designed and engineered by Tekton at our Grand Rapids, MI headquarters and made entirely in the USA with USA-made steel
Specifications
- Wrench TypeAngle Head Open End
- Body MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data