Motion
WAE83025

TEKTON, INC
WAE83025

1 Inch Angle Head Open End Wrench (Chrome Finish)
MI ITEM #11978086
MFR #WAE83025
List Price$51.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WAE83025

1 Inch Angle Head Open End Wrench (Chrome Finish)
MI ITEM #11978086
MFR #WAE83025

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$51.13/each for your price

Overview

Mfr description
WAE83025 1" ANGLE HEAD OPEN END WRENCH |
  • Unmatched Access: Tekton’s 30/60 degree angle head wrenches save you time because you can continue work without disconnecting or dismantling equipment to access tight spots
  • Optimized Beam Position: The wrench beam is shifted out of your way to allow the greatest range of motion
  • Lean Outside Jaw: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape
  • Strong Inside Jaw: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress
  • 4140 Chrome Moly Steel: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches
  • Precise Manufacturing: We use laser cutting and CNC machining to make our wrenches with efficiency and precision, resulting in a better fit and lower cost
  • Made in USA: Designed and engineered by Tekton at our Grand Rapids, MI headquarters and made entirely in the USA with USA-made steel

Specifications

  • Wrench Type
    Angle Head Open End
  • Body Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought