Motion
WAE84017

TEKTON, INC
WAE84017

17 mm Angle Head Open End Wrench (Chrome Finish)
MI ITEM #11978114
MFR #WAE84017
Your Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WAE84017

17 mm Angle Head Open End Wrench (Chrome Finish)
MI ITEM #11978114
MFR #WAE84017

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$28.11/each(List $32.32)

Overview

Mfr description
WAE84017 17 MM ANGLE HEAD OPEN END WRENC
  • Unmatched Access: Tekton’s 30/60 degree angle head wrenches save you time because you can continue work without disconnecting or dismantling equipment to access tight spots
  • Optimized Beam Position: The wrench beam is shifted out of your way to allow the greatest range of motion
  • Lean Outside Jaw: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape
  • Strong Inside Jaw: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress
  • 4140 Chrome Moly Steel: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches
  • Precise Manufacturing: We use laser cutting and CNC machining to make our wrenches with efficiency and precision, resulting in a better fit and lower cost
  • Made in USA: Designed and engineered by Tekton at our Grand Rapids, MI headquarters and made entirely in the USA with USA-made steel

Specifications

  • Wrench Type
    Angle Head Open End
  • Body Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought