Overview
Mfr description
WBE23408 45-DEGREE OFFSET BOX END WRENCH
- Ends are offset 45 degrees to reach over and around obstructions
- 12-point openings double the access angles of a 6-point, making it easier to work in tight spaces
- Box end geometry is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- Made of premium chrome vanadium steel with a mirror chrome finish
- Includes wrench holder with space-saving folding handle and nonslip grippers to lock in wrenches
Specifications
- Head Angle45 °
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data