Overview
Mfr description
WBE24306 6 MM X 7 MM 45-DEGREE OFFSET BO
- Ends are offset 45 degrees to reach over and around obstructions
- 12-point openings double the access angles of a 6-point, making it easier to work in tight spaces
- Box end geometry is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- Made of premium chrome vanadium steel with a mirror chrome finish
Specifications
- Overall Length6.6000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data