Motion
WBE24309

TEKTON, INC
WBE24309

9 x 11 mm 45-Degree Offset Box End Wrench
MI ITEM #11978151
MFR #WBE24309
List Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WBE24309

9 x 11 mm 45-Degree Offset Box End Wrench
MI ITEM #11978151
MFR #WBE24309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.18/each for your price

Overview

Mfr description
WBE24309 9 MM X 11 MM 45-DEGREE OFFSET B
  • Ends are offset 45 degrees to reach over and around obstructions
  • 12-point openings double the access angles of a 6-point, making it easier to work in tight spaces
  • Box end geometry is designed to grip flat sides of fastener heads, not corners, to prevent round-off
  • Made of premium chrome vanadium steel with a mirror chrome finish

Specifications

  • Box End Wrench Size
  • Head Angle
    45 °
  • Body Material
    Chrome
  • Wrench Type
    Offset Bot End
  • Socket Shape
    12-Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text