Overview
Mfr description
WCB23046 1-13/16" COMBINATION WRENCH | W
- Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- 12-Point Box End – Doubles the available access angles compared to a 6-point end
- Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
- Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each combination wrench for quick identification
Specifications
- Box End Wrench Size
- Open End Wrench Size
- Head Angle15 °
- Body MaterialSteel
- Wrench TypeCombination Wrench
- Socket Shape12-Point
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data