Motion
WCB24031

TEKTON, INC
WCB24031

31 mm Combination Wrench
Mi Item #11978173
MFR #WCB24031
Price$43.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB24031

31 mm Combination Wrench
Mi Item #11978173
MFR #WCB24031

Mfr description
WCB24031 31 MM COMBINATION WRENCH | WCB2
  • Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.91/each

Specifications

Dimensions

  • Box End Head Width
    2.6000 in
  • Box End Wrench Size  
    31 mm
  • Head Angle
    15 °
  • Head Thickness
    1.0000 in
  • Open End Wrench Size  
    31 mm
  • Overall Length  
    16.9000 in
  • Weight
    1.88 lbs

Details

  • Body Material
    Steel
  • Socket Shape
    12-Point
  • Type
    Combination Wrench
  • Wrench Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)