Motion
WCB24039

TEKTON, INC
WCB24039

39 mm Combination Wrench
MI ITEM #11978181
MFR #WCB24039
Price$94.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB24039

39 mm Combination Wrench
MI ITEM #11978181
MFR #WCB24039

Mfr description
WCB24039 39 MM COMBINATION WRENCH | WCB2
  • Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.94/each

Specifications

Dimensions

  • Box End Wrench Size  
    39 mm
  • Head Angle
    15 °
  • Open End Wrench Size  
    39 mm

Details

  • Body Material
    Steel
  • Socket Shape
    12-Point
  • Wrench Type
    Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)