Motion
WCB91102

TEKTON, INC
WCB91102

Combination Wrench Set with Rack, 19-Piece (1/4 - 1-1/4 in.)
MI ITEM #11978199
MFR #WCB91102
Your Price$279.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCB91102

Combination Wrench Set with Rack, 19-Piece (1/4 - 1-1/4 in.)
MI ITEM #11978199
MFR #WCB91102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.28/each(List $321.18)

Overview

Mfr description
WCB91102 COMBINATION WRENCH SET, 19-PIEC
  • Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • 12-Point Box End – Doubles the available access angles compared to a 6-point end
  • Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
  • Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • Quick Access Wrench Rack Slots - The wrenches rest in slots, making it easy to take the tools in and out without resistance

Specifications

  • Wrench Set Type
    Combination
  • Number Of Pieces
    19
  • Head Angle
    15 °
  • Wrench Size Range
    1/4 to 1-1/4 in
  • Finish/Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text