Overview
Mfr description
WCB91202 COMBINATION WRENCH SET, 19-PIEC
- Angled Open End – To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- 12-Point Box End – Doubles the available access angles compared to a 6-point end
- Prevents Round-Off – In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners
- Offset Box End – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- Quick Access Wrench Rack Slots - The wrenches rest in slots, making it easy to take the tools in and out without resistance
Specifications
- Wrench Set TypeCombination
- Number Of Pieces19
- Head Angle15 °
- Wrench Size Range6 to 24 mm
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data