Motion
WCF24036

TEKTON, INC
WCF24036

1/2 Inch Drive x 36 mm Crowfoot Wrench (Chrome Finish)
MI ITEM #11978268
MFR #WCF24036
List Price$62.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCF24036

1/2 Inch Drive x 36 mm Crowfoot Wrench (Chrome Finish)
MI ITEM #11978268
MFR #WCF24036

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$62.62/each for your price

Overview

Mfr description
WCF24036 1/2" DRIVE X 36 MM CROWFOOT WRE
  • Ultra-compact, made to fit into tight spaces where other tools can't reach
  • Lean design is optimized for both strength and access by using steel only where it matters and eliminating the excess
  • Engraved size markings and item numbers for easy identification
  • Detent holes offer maximum retention for situations when you can't risk the wrench coming off
  • Made in USA with 4140 Chromium-Molybdenum steel

Specifications

  • Wrench Type
    Crowfoot
  • Body Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought