Motion
WRN01066

TEKTON, INC
WRN01066

Stubby Combination Wrench Set with Holder, 8-Piece (5/16 - 3/4 in.)
Mi Item #11978314
MFR #WRN01066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WRN01066

Stubby Combination Wrench Set with Holder, 8-Piece (5/16 - 3/4 in.)
Mi Item #11978314
MFR #WRN01066

Mfr description
WRN01066 STUBBY COMBINATION WRENCH SET,
  • Short length and a slim body make it easy to operate in areas with limited room
  • Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
  • 12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Finish/Coating
    Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)