Overview
Mfr description
WRN01170 STUBBY COMBINATION WRENCH SET,
- Short length and a slim body make it easy to operate in areas with limited room
- Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- 12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- Includes wrench holder with space-saving folding handle and nonslip grippers to lock in wrenches
Specifications
- Head Angle15 °
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data