Motion
WRN51006

TEKTON, INC
WRN51006

5/16 Inch Stubby Reversible Ratcheting Combination Wrench
MI ITEM #11978337
MFR #WRN51006
List Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WRN51006

5/16 Inch Stubby Reversible Ratcheting Combination Wrench
MI ITEM #11978337
MFR #WRN51006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.24/each for your price

Overview

Mfr description
WRN51006 5/16" STUBBY REVERSIBLE RATCHET
  • 6-point box end snugly fits hex-shaped fastener heads and resists slipping off while you work
  • Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
  • Reversible 72-tooth ratchet gear needs only a 5-degree working swing arc
  • Box end is offset 15 degrees creating clearance for fingers to work around obstructions
  • Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Head Angle
    15 °
  • Body Material
    Steel
  • Wrench Type
    Reversible Ratcheting Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text