Overview
Mfr description
WRN56013 11/16" REVERSIBLE RATCHETING CO
- 6-point box end snugly fits hex-shaped fastener heads and resists slipping off while you work
- Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- Reversible 72-tooth ratchet gear needs only a 5-degree working swing arc
- Box end is offset 15 degrees creating clearance for fingers to work around obstructions
- Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
Specifications
- Box End Wrench Size
- Open End Wrench Size
- Head Angle15 °
- Body MaterialSteel
- Wrench TypeReversible Ratcheting Combination Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data