Motion
WRN56123

TEKTON, INC
WRN56123

23 mm Reversible Ratcheting Combination Wrench
MI ITEM #11978424
MFR #WRN56123
List Price$56.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WRN56123

23 mm Reversible Ratcheting Combination Wrench
MI ITEM #11978424
MFR #WRN56123

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$56.56/each for your price

Overview

Mfr description
WRN56123 23 MM REVERSIBLE RATCHETING COM
  • 6-point box end snugly fits hex-shaped fastener heads and resists slipping off while you work
  • Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
  • Reversible 72-tooth ratchet gear needs only a 5-degree working swing arc
  • Box end is offset 15 degrees creating clearance for fingers to work around obstructions
  • Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Head Angle
    15 °
  • Body Material
    Steel
  • Wrench Type
    Reversible Ratcheting Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text