Motion
A4S
FOUR STEP ALUMINUM SPRING LOADED LADDER NO HANDRAILS. 350 LBS. CAPACITY
Mi Item #11978585
MFR #A4S
Price$967.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FOUR STEP ALUMINUM SPRING LOADED LADDER NO HANDRAILS. 350 LBS. CAPACITY
Mi Item #11978585
MFR #A4S

Mfr description
A4S FOUR STEP ALUMINUM SPRING LOADED LAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.25/each

Specifications

Dimensions

  • Top Step Depth
    10.0000 in

Details

  • Ladder Type
    Aluminum Ladder
  • Number of Steps
    4
  • Step Type
    Ribbed Tread
  • Weight Capacity
    350 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)