Motion
NLJ1.1/2TN
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 3.2500 in OD, 0.7500 in Width, Open, Without Snap Ring
MI ITEM #11978604
MFR #NLJ1.1/2TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 3.2500 in OD, 0.7500 in Width, Open, Without Snap Ring
MI ITEM #11978604
MFR #NLJ1.1/2TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    3.2500 in
  • Overall Width  
    0.7500 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    NLJ1.1/2TN LIGHT SELF-ALIGNING BALL BRG
  • Internal Clearance
    C0
  • Long Description
    The NLJ1.1/2TN is a 1.5000 in bore radial/deep groove ball bearing with a 3.2500 in OD and 0.7500 in width, open for standard use.
  • Manufacturer Catalog Number
    NLJ1.1/2TN
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023017065

Overview

Mfr description
NLJ1.1/2TN LIGHT SELF-ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought