Motion
NLJ1.1/4TN
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width, Open, Without Snap Ring
MI ITEM #11978605
MFR #NLJ1.1/4TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width, Open, Without Snap Ring
MI ITEM #11978605
MFR #NLJ1.1/4TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NLJ1.1/4TN LIGHT SELF-ALIGNING BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    0.6875 in
  • Manufacturer Catalog Number
    NLJ1.1/4TN
  • UPC_NO
    747023017072
  • Description
    NLJ1.1/4TN LIGHT SELF-ALIGNING BALL BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The NLJ1.1/4TN is a 1.2500 in bore radial/deep groove ball bearing with a 2.7500 in OD and 0.6875 in width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought