Motion
NLJ3/4TN
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8750 in OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #11978610
MFR #NLJ3/4TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8750 in OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #11978610
MFR #NLJ3/4TN

Mfr description
NLJ3/4TN LIGHT SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.5625 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5625 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    NLJ3/4TN LIGHT SELF-ALIGNING BALL BRG
  • Internal Clearance
    C0
  • Long Description
    The NLJ3/4TN is a 0.7500 in bore radial/deep groove ball bearing with a 1.8750 in OD and 0.5625 in width, open for standard use.
  • Manufacturer Catalog Number
    NLJ3/4TN
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023017256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)