Specifications
Dimensions
- Bore Diameter0.6250 in
- Contact AngleNot Applicable
- Outer Ring Width0.4375 in
- Outside Diameter1.5625 in
- Overall Width0.4375 in
Details
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Closure TypeOpen
- DescriptionNLJ5/8TN LIGHT SELF-ALIGNING BALL BRG
- Internal ClearanceC0
- Long DescriptionThe NLJ5/8TN is a 0.6250 in bore radial/deep groove ball bearing with a 1.5625 in OD and 0.4375 in width, open for standard use.
- Manufacturer Catalog NumberNLJ5/8TN
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO747023017287